Beli bath mixer shower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GROHE Grt 1000 New Thm Bath Exp 1/2"
    Mulai

    Rp21.999.900

    GROHE Grt 1000 New Thm Bath Exp 1/2"
    Deskripsi:
    This bath thermostat means never again needing to add hot or cold water to your bath to get just the right temperature. This modern bath mixer with shower outlet incorporates GROHE TurboStat technology so it guarantees a bath at exactly your chosen temperature. The integrated diverter in the GROHE AquaDimmer volume handle lets you effortlessly divert the flow to between tub and shower. Two great safety features are GROHE CoolTouch, which prevents the thermostat's body from heating up, and GROHE SafeStop, which stops inadvertently turning up the temperature and scalding yourself. The built-in GROHE EcoButton conserves precious water and preserves the environment. The thermostat is presented in dazzling, hard-wearing GROHE StarLight chrome and has ergonomically designed handles.
    atribut:
    • Color: Chrome
  2. GROHE Eurodisc Cosmopolitan Ohm Bath Exposed
    Mulai

    Rp13.999.900

    GROHE Eurodisc Cosmopolitan Ohm Bath Exposed
    Deskripsi:
    This GROHE Eurodisc Cosmopolitan range bath tap is designed to meet your needs and will have a big impact on your bathroom scheme. This single-lever mixer has sleek, flowing lines and is presented in GROHE StarLight chrome finish. The spout projects 184mm so the tap can be wall-mounted by any bath tub. GROHE SilkMove technology lets you control water flow and temperature easily and precisely. You will fill your tub before you know it with its steady flow. The built-in diverter means you cab switch easily between bath outlet and shower when you want to wash your hair orinse off. A handy all-rounder in your bathroom.
    atribut:
    • Color: Chrome
  3. GROHE Baucurve Ohm Set Conc. Bath
    Mulai

    Rp5.899.900

    GROHE Baucurve Ohm Set Conc. Bath
    Deskripsi:
    Designed for concealed installation, this GROHE BauCurve single-lever bath mixer set features contemporary lines and precision performance. The wall-mounted bath mixer lets you switch effortlessly between the bath and shower. It features an adjustable flow rate limiter with a water-saving minimum flow rate of 2.5l/min. Operation is via the dynamic arc of the solid metal lever handle. This set includes the GROHE concealed body (32963000). Internally the GROHE LongLife ceramic cartridge delivers reliable volume control and durability. And thanks to the sparkling and hardwearing GROHE StarLight chrome finish this bath mixer will stay looking immaculate for years to come.
    atribut:
    • Color: Chrome
  4. aer Shower Dinding Model Kotak
    Mulai

    Rp329.900

    aer Shower Dinding Model Kotak
    atribut:
    • Size: 1/2 inch
    • Type: Kotak
  5. aer Shower Dinding Model Bulat
    5%
    Mulai

    Rp159.900

    aer Shower Dinding Model Bulat
    atribut:
    • Pipe Size (inch): 1/2
    • Type: Round
  6. aer Kran Shower Panas & Dingin
    Mulai

    Rp600.000

    aer Kran Shower Panas & Dingin
    atribut:
    • Size (inch): 1/2
  7. TOTO Bak Mandi Standar dengan Anti-Slip Timbul
    Mulai

    Rp6.099.900

  8. aer Kran Bathub Shower Panas & Dingin
    Mulai

    Rp900.000

    aer Kran Bathub Shower Panas & Dingin
    atribut:
    • Size (inch): 1/2
  9. Crestial Reflection Bath Shower Set
    Mulai

    Rp9.499.900

    Crestial Reflection Bath Shower Set
    Deskripsi:
    Wall mounted bath shower set ½”: adjustable handshower holder adjustable shower arm automatic diverter with exposed bath shower mixer (C33554) Ø35mm ceramic cartridge headshower (C28536) handshower (C28136) shower hose (C28302) and connecting hose (C28306) chrome finish
  10. Crestial Single Lever Concealed Bath Shower Mixer
    Mulai

    Rp14.999.900

    Crestial Single Lever Concealed Bath Shower Mixer
    Deskripsi:
    Single lever concealed bath shower mixer: 3-way manual diverter spout handshower, black colour headshower, black colour black colour shower hose matt black mixer with matt black handle accent
  11. TOTO Plano Single Lever Bath & Shower Mixer with Diverter
    Mulai

    Rp1.799.900

    TOTO Plano Single Lever Bath & Shower Mixer with Diverter
    atribut:
    • Flow Rate: 13.0 Lpm
    • Maximum Water Pressure: 0.75Mpa
    • Minimum Water Pressure: 0.05Mpa
  12. Nihon Seiki Flow Switch
    53%
    Mulai

    Rp1.499.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
  13. PISCO Speed Controller Low Flow Union Straight (Katup Kontrol Pneumatik)
    Mulai

    Rp209.900

    PISCO Speed Controller Low Flow Union Straight (Katup Kontrol Pneumatik)
    atribut:
    • Material: Open ring/POM, resin body/PBT
    • Shape: Union straight type
    • Color: Open Ring/Resin Body: Black
    • Operating Temperature Range: 0 to 60°C
    • Fluid: air
    • Working Pressure Range: 0.1 to 0.9 MPa
    • Stamp: AT, BT
    • Check valve operating pressure: 0.05MPa
    • Compatible Cylinder Tube Inner Diameter: Max. φ 16mm
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
  14. air Kran Double
    Mulai

    Rp159.900

    air Kran Double
    Deskripsi:
    > Kran double air dingin untuk instalasi pipa 1 / 2 inch> Untuk bak mandi dan shower> Bentuk desain modern minimalis dengan handle baling> Lebih kuat dan awet> Panjang x lebar x tinggi: 13 cm x 8 cm x 10 cm> Out nya ada 2: 1 untuk hand shower, 1 untuk air keluar
Daftar Harga bath mixer shower Terbaru October 2026
GROHE Grt 1000 New Thm Bath Exp 1/2"Rp21.999.900
GROHE Eurodisc Cosmopolitan Ohm Bath ExposedRp13.999.900
GROHE Baucurve Ohm Set Conc. BathRp5.899.900
Wasser Bath & Shower Mixer SetRp3.799.900
Wasser Bath & Shower MixerRp999.900
aer Shower Dinding Model KotakRp329.900
aer Shower Dinding Model BulatRp159.900
aer Kran Shower Panas & DinginRp600.000
TOTO Bak Mandi Standar dengan Anti-Slip TimbulRp6.099.900
Wasser Rail Shower Set (5 Types)Rp289.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)